Beli grease rotary cg-202 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Rotary Multi Purpose CG-202 Blue White (Gemuk Sasis)Deskripsi:Rotary CG-202 was specifically developed for central lubrication systems for commercial vehicles. Due to its special formulation, Rotary CG-202 exhibits excellent protection against rust, also covers the use of 'spreading' salt and the related danger of rust on the lubrication points of the chassis. The oil film adheres well and does not run off, even during stoppages.Advantages and Potential Benefits:> Good Protection against rust and corrosion and resistance to water washout> Good equipment reliability and availability> Enhanced equipment protection and good lubrication even in presence of water> Balanced lubrication properties for longer service life> Protect against dirt and moisture contamination> Controlled oil releaseRecommended for chassis lubrication points, ball joints, and universal joints in automotive and truck applications.atribut:
- Color: Shinny Dark Brown
- Structure: Tacky
- Soap Type: Calcium
- Dropping Point (°): Min. 95-110
- NLGI Grade: #3
- Penetration: '220-250 at 25°C
- Rotary Multi Purpose Synthetic GreaseDeskripsi:Rotary Multi Purpose Grease is high quality multipurpose grease produced from mineral base oils, lithium thickener and oxidation and corrosion inhibitors for use in automotive and industrial applications where EP grease are not required.Advantages and Potential Benefits:> Reduced downtime and maintenance costs because of reduced wear, rust and corrosion> Extended service life with longer intervals between lubrication and improved bearing life> Potential to improve mechanical life and reduced energy consumption> Retains excellent grease performance in hostile aqueous environments> Helps reduce wear, even when misaligned helping to lower maintenance costsRecommended for heavy-duty automotive and industrial applications such as wheel bearings, shaft joints, ball joints, water pump bearings. It can be used with normal operating temperature up to 150 degree.atribut:
- Packaging: Tube
- Rotary Moly Hi-Temp Synthetic Grease (Gemuk)Deskripsi:Rotary Moly Plex are specifically designed for the lubrication of extra heavy duty off highway and mining equipments. This series of lithium complex grease, which contain 5% molybdenum disulfide, can be utilize over a wide range of operating conditions and temperature to improve productivity. Rotary Moly Plex has excellent extreme pressure and anti wear properties in addition to exceptional staying exhibit excellent structural stability. They not corrode steel or copper bearing alloys and are compatible with conventional sealing materials.Advantages and Potential Benefits:> Superb equipment protection and potential equipment life extension even in sever operating conditions> Optimum equipment protection in high sliding mechanisms and with extended re-lubrication intervals> Ensure proper lubrication and protection even in hostile work environments> Excellent EP and anti wear propertiesSuitable for use in wide range of slow to medium speed bearings where shock loads or excessive vibration is likely and there is a specific requirement for the use of grease fortified with molybdenum disulfide. Particularly suitable for applications involving reciprocation or sliding motion where the prevention of scuffing and fretting is desirable.atribut:
- Packaging: Tube
- Size (g): 100
- Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)Deskripsi:Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.atribut:
- Color: Kuning Transparant
- Structure: Smooth & Tacky
- Soap Type: Lithium HY-12 Hydroxyl Stearate
- Dropping Point (Minimum): 185-210 Celsius
- Penetration: '245-260 at 25°C
- Rotary Synthetic Lithium EP Grease (Gemuk Litium)atribut:
- Color: Red-Yellow Transparent
- Structure: Smooth & Tacky
- Soap Type: Lithium-12 Hydroxy Stearate
- Dropping Point (Minimum): 185 – 210 Celcius
- Rotary Synthetic Lithium Complex Hi-Temp (Gemuk Litium)Deskripsi:Rotary Synthetic Grease was specially designed to meet the need of a wide variety of heavy-duty applications and operating conditions. They provide balanced load carrying capability across a spectrum of loads, speeds and temperatures. It provides excellent high-temperature performance with superb adhesion, structural stability and resistance to water contamination.Advantages and Potential Benefits:> Helps assure proper lubrication and protection even in most severe water exposure conditions> Excellent grease tenacity, help reduce leakage and extend re-lubrication intervals for reduced maintenance requirements> Helps extend grease life and enhance bearing protection in high temperature applications helping to reduce maintenance and replacement costs> Reliable protection of lubricated equipment , even under conditions of high sliding with potential for extended equipment life and reduce unanticipated downtime> Provide potential for inventory rationalization and reduced inventory costsUsed in a wide range of equipment including industrial, automotive, construction and marine applications. Their blue color enables easy verification of application.atribut:
- Color: Biru Transparant
- Structure: Smooth
- Soap Type: Lithium Complex
- Dropping Point (Minimum): 280 – 300 Celcius
- Penetration: '245 – 260 at 25°C
- CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease (Gemuk Litium)Deskripsi:MOLY-GRAPH EXTREME PRESSURE MULTI-PURPOSE GREASE, 14 WT OZModel#: SL3141DESCRIPTION:Extreme pressure MOLY-GRAPH Multi-Purpose Grease is the best general purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable Lithium 12 Hydroxy Protection of "moly" and graphite. Timken load of 40 lbs.APPLICATIONS:Automotive applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, mining applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearingsatribut:
- Propellant: None
- TEKIRO Screwdriver Phillips Cushion Grip (Obeng)Deskripsi:TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 5 (mm): 31
- FYH Pillow Block Bearing UCP Series (Bearing Duduk)Deskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- KANSAI PAINT Cat Besi Kayu FTALIT 1kgDeskripsi:Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterioratribut:
- Theoretical Scattering: 10-12 m2/kg/layer
- Thickness of the Paint Layer: 25-35 microns
- Touch Dry Time (minute): 20
- Perfect Dry Time (hour): 4
- Application Method: Brushes, rollers, spray
- Dilution Comparison (Spray): 20-30%
- Dilution Comparison (Brush & Roll): 10-20%
- Dilution: Thinner
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- Philips Smart Waterproof Batten and Lamp Cover (Rumah Lampu)Deskripsi:Dirancang untuk digunakan dalam lingkungan tuntutan, luminer ekonomis, kompak, dan tahan air. Versi khusus tersedia untuk lampu TL-D dan TL5.;Perlindungan dari masuknya debu hingga level IP65 dan beroperasi hanya dengan control gear elektronik, ini adalah solusi hemat energi yang kompetitif untuk ruang basah - dengan biaya yang sama seperti solusi elektromagnetik. Klip plafon fleksibel memfasilitasi kemudahan pemasangan dan pemeliharaan.Aplikasi :- Garasi- Perbengkelan- Pergudangan- Penerangan industriatribut:
- Voltage (V): 220
- BOSCH BatteryDeskripsi:Berat yang ringan untuk pekerjaan yang lebih nyaman, terutama pada penggunaan di area atas kepala
- FACOM Combination Wrench Metric (Kunci Ring Pas)atribut:
- Material: Steel
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)Deskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
Daftar Harga grease rotary cg-202 Terbaru October 2026
| Rotary Multi Purpose CG-202 Blue White (Gemuk Sasis) | Rp659.900 |
| Rotary Multi Purpose Synthetic Grease | Rp539.900 |
| Rotary Moly Hi-Temp Synthetic Grease (Gemuk) | Rp579.900 |
| Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium) | Rp1.699.900 |
| Rotary Synthetic Lithium EP Grease (Gemuk Litium) | Rp1.899.900 |
| Rotary Synthetic Lithium Complex Hi-Temp (Gemuk Litium) | Rp2.399.900 |
| BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton) | Rp2.299.900 |
| CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease (Gemuk Litium) | Rp159.900 |
| TEKIRO Screwdriver Phillips Cushion Grip (Obeng) | Rp31.900 |
| FYH Pillow Block Bearing UCP Series (Bearing Duduk) | Rp169.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Multi%20Purpose%20CG-202%20Blue%20White%20(Gemuk%20Sasis)/7qP102114278-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Multi%20Purpose%20Synthetic%20Grease/P102114322-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Moly%20Hi-Temp%20Synthetic%20Grease%20(Gemuk)/8rP102114315-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Lithium%20Multi%20Purpose%20Grease%20(MP)%20(Gemuk%20Litium)/7xP102114285-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Synthetic%20Lithium%20EP%20Grease%20(Gemuk%20Litium)/P102114292-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Synthetic%20Lithium%20Complex%20Hi-Temp%20(Gemuk%20Litium)/8kP102114308-3.jpg)
/P101518404-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20Moly%20Graph%20Extreme%20Pressure%20Multi-Purpose%20Lithium%20Grease%20(Gemuk%20Litium)/8sP102076316-4.jpg)
/aeP101000374-4.jpg)
/7sP102052280-5.jpg)

/P101519821-1.jpg)
/P101518176-1.jpg)
/P102126455-1.jpg)

/gxP101519609-5.jpg)
/iaP102121658-2.jpg)
/P101518237-1.jpg)
/P101542898-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)